- Linear Bushing
- 1/4" ID x 3/8" OD x 1/2" Long
- Aluminum w/ FrelonJ™ Liner
| I.D. | 1/4 in |
| Static Load Rating [Max] | 181 lbf |
| Outside Dia. | 0.375 in |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Bearing Liner Material | FrelonJ™ |
| Length | 1/2 in |
| Inch/Metric | Inch |
| Flange | No |
| Weight | 0.0 LB |

