- Linear Bushing
- 1/2" ID x 3/4" OD x 3/4" Long
- Aluminum w/ FrelonJ™ Liner
| Inch/Metric | Inch |
| Flange | No |
| Static Load Rating [Max] | 549 lbf |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| I.D. | 1/2 in |
| Length | 3/4 in |
| Outside Dia. | 0.75 in |
| Bearing Liner Material | FrelonJ™ |
| Weight | 0.02 LB |

