- Linear Bushing
- 1 3/4" ID x 2" OD x 3" Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 2 in |
| Housing Bore - Press Fit [Min] | 1.999 in |
| Length | 3 in |
| Housing Bore - Slip Fit [Max] | 2.003 in |
| Housing Bore - Press Fit [Max] | 2 in |
| Inch/Metric | Inch |
| Housing Bore - Slip Fit [Min] | 2.002 in |
| Flange | No |
| Static Load Rating [Max] | 7829 lbf |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| I.D. | 1 3/4 in |
| Weight | 0.196 LB |

