- Linear Bushing
- 2" ID x 2 1/4" OD x 3" Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Inch |
| Static Load Rating [Max] | 8947 lbf |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 2.25 in |
| Housing Bore - Slip Fit [Max] | 2.253 in |
| Outside Dia. | 2.25 in |
| Housing Bore - Press Fit [Min] | 2.249 in |
| I.D. | 2 in |
| Flange | No |
| Material | Aluminum, Frelon Lining |
| Length | 3 in |
| Housing Bore - Slip Fit [Min] | 2.252 in |
| Weight | 0.221 LB |

