- Linear Bushing
- 3" ID x 3 1/4" OD x 3 1/2" Long
- Aluminum w/ FrelonJ™ Liner
| Housing Bore - Press Fit [Min] | 3.2485 in |
| Housing Bore - Press Fit [Max] | 3.2495 in |
| I.D. | 3 in |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Length | 3 1/2 in |
| Housing Bore - Slip Fit [Max] | 3.253 in |
| Flange | No |
| Outside Dia. | 3.25 in |
| Inch/Metric | Inch |
| Bearing Liner Material | FrelonJ™ |
| Static Load Rating [Max] | 15668 lbf |
| Housing Bore - Slip Fit [Min] | 3.252 in |
| Weight | 0.381 LB |

