- Linear Bushing
- 1/4" ID x 3/8" OD x 1/4" Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Inch |
| Outside Dia. | 0.375 in |
| Material | Aluminum, Frelon Lining |
| Bearing Liner Material | FrelonGold® |
| Flange | No |
| Length | 1/4 in |
| I.D. | 1/4 in |
| Weight | 0.03 LB |
| Inch/Metric | Inch |
| Outside Dia. | 0.375 in |
| Material | Aluminum, Frelon Lining |
| Bearing Liner Material | FrelonGold® |
| Flange | No |
| Length | 1/4 in |
| I.D. | 1/4 in |
| Weight | 0.03 LB |