- Linear Bushing
- 3/4" ID x 1" OD x 1" Long
- Aluminum w/ FrelonGold® Liner
| Bearing Liner Material | FrelonGold® |
| Static Load Rating [Max] | 1105 lbf |
| Inch/Metric | Inch |
| Flange | No |
| I.D. | 3/4 in |
| Outside Dia. | 1 in |
| Material | Aluminum, Frelon Lining |
| Length | 1 in |
| Weight | 0.5 LB |

