- Linear Bushing
- Flanged
- 3/8" ID x 5/8" OD x 1/2" Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 0.625 in |
| Static Load Rating [Max] | 271 lbf |
| Housing Bore - Press Fit [Max] | 0.6255 in |
| I.D. | 3/8 in |
| Housing Bore - Slip Fit [Max] | 0.628 in |
| Inch/Metric | Inch |
| Housing Bore - Slip Fit [Min] | 0.627 in |
| Length | 1/2 in |
| Flange | Yes |
| Housing Bore - Press Fit [Min] | 0.625 in |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Flange Width [Max] | 0.125 in |
| Flange O.D. [Max] | 7/8 in |
| Weight | 0.013 LB |

