- Linear Bushing
- Flanged
- 7/16" ID x 5/8" OD x 3/4" Long
- Aluminum w/ FrelonJ™ Liner
| Length | 3/4 in |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Inch/Metric | Inch |
| Flange | Yes |
| Outside Dia. | 0.625 in |
| Static Load Rating [Max] | 481 lbf |
| Flange O.D. [Max] | 15/16 in |
| Flange Width [Max] | 0.125 in |
| I.D. | 7/16 in |
| Bearing Liner Material | FrelonJ™ |
| Weight | 0.01 LB |

