- Linear Bushing
- Flanged
- 2" ID x 2 1/4" OD x 3" Long
- Aluminum w/ FrelonJ™ Liner
| Flange Width [Max] | 0.125 in |
| Housing Bore - Press Fit [Max] | 2.25 in |
| Static Load Rating [Max] | 8947 lbf |
| I.D. | 2 in |
| Length | 3 in |
| Bearing Liner Material | FrelonJ™ |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Housing Bore - Slip Fit [Min] | 2.252 in |
| Inch/Metric | Inch |
| Housing Bore - Press Fit [Min] | 2.249 in |
| Housing Bore - Slip Fit [Max] | 2.253 in |
| Outside Dia. | 2.25 in |
| Flange | Yes |
| Flange O.D. [Max] | 2 1/2 in |
| Weight | 0.234 LB |

