- Linear Bushing
- Flanged
- 1 1/2" ID x 1 3/4" OD x 2" Long
- Aluminum w/ FrelonGold® Liner
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 1.752 in |
| Inch/Metric | Inch |
| I.D. | 1 1/2 in |
| Bearing Liner Material | FrelonGold® |
| Flange Width [Max] | 0.125 in |
| Housing Bore - Press Fit [Min] | 1.749 in |
| Housing Bore - Press Fit [Max] | 1.75 in |
| Flange O.D. [Max] | 2 in |
| Outside Dia. | 1.75 in |
| Static Load Rating [Max] | 8918 lbf |
| Housing Bore - Slip Fit [Max] | 1.753 in |
| Flange | Yes |
| Length | 2 in |
| Weight | 2.16 LB |

