- Linear Bushing
- Flanged
- 2 1/2" ID x 2 3/4" OD x 3" Long
- Aluminum w/ FrelonGold® Liner
| I.D. | 2 1/2 in |
| Housing Bore - Slip Fit [Max] | 2.753 in |
| Flange Width [Max] | 0.125 in |
| Length | 0.300 in 3 in |
| Housing Bore - Slip Fit [Min] | 2.752 in |
| Housing Bore - Press Fit [Min] | 2.749 in |
| Outside Dia. | 2.75 in |
| Flange | Yes |
| Inch/Metric | Inch |
| Flange O.D. [Max] | 3 in |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 2.75 in |
| Static Load Rating [Max] | 22364 lbf |
| Material | Aluminum, Frelon Lining |
| Weight | 4.6 LB |

