- Linear Bushing
- Flanged
- 8 mm ID x 12 mm OD x 8 mm Long
- Aluminum w/ FrelonGold® Liner
| Outside Dia. | 12 mm |
| Material | Aluminum, Frelon Lining |
| Flange Width [Max] | 2 mm |
| Flange | Yes |
| Bearing Liner Material | FrelonGold® |
| Flange O.D. [Max] | 16.000 mm |
| Length | 8.000 mm |
| Static Load Rating [Max] | 67 lbf |
| Inch/Metric | Metric |
| I.D. | 8 mm |
| Weight | 0.0 LB |

