- Linear Bushing
- Flanged
- 12 mm ID x 18 mm OD x 12 mm Long
- Aluminum w/ FrelonGold® Liner
| Length | 12.000 mm |
| Housing Bore - Press Fit [Max] | 18.018 mm |
| I.D. | 12 mm |
| Flange O.D. [Max] | 24.000 mm |
| Housing Bore - Slip Fit [Min] | 18.046 mm |
| Material | Aluminum, Frelon Lining |
| Outside Dia. | 18 mm |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Min] | 18 mm |
| Housing Bore - Slip Fit [Max] | 18.071 mm |
| Flange Width [Max] | 3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 151 lbf |
| Flange | Yes |
| Weight | 0.3 LB |

