- Linear Bushing
- Flanged
- 20 mm ID x 26 mm OD x 20 mm Long
- Aluminum w/ FrelonGold® Liner
| Housing Bore - Press Fit [Min] | 26 mm |
| Housing Bore - Press Fit [Max] | 26.021 mm |
| Inch/Metric | Metric |
| Housing Bore - Slip Fit [Max] | 26.081 mm |
| Length | 20.000 mm |
| Material | Aluminum, Frelon Lining |
| Flange O.D. [Max] | 32.000 mm |
| Static Load Rating [Max] | 420 lbf |
| Housing Bore - Slip Fit [Min] | 26.056 mm |
| Outside Dia. | 26 mm |
| I.D. | 20 mm |
| Bearing Liner Material | FrelonGold® |
| Flange Width [Max] | 3 mm |
| Flange | Yes |
| Weight | 1.05 LB |

