- Linear Bushing
- Flanged
- 30 mm ID x 38 mm OD x 30 mm Long
- Aluminum w/ FrelonGold® Liner
| Bearing Liner Material | FrelonGold® |
| Flange Width [Max] | 4 mm |
| Housing Bore - Slip Fit [Max] | 38.093 mm |
| I.D. | 30 mm |
| Flange | Yes |
| Static Load Rating [Max] | 945 lbf |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 38.068 mm |
| Flange O.D. [Max] | 46.000 mm |
| Outside Dia. | 38 mm |
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Min] | 38 mm |
| Length | 30.000 mm |
| Housing Bore - Press Fit [Max] | 38.021 mm |
| Weight | 4.6 LB |

