- Linear Bushing
- Flanged
- 35 mm ID x 45 mm OD x 35 mm Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Metric |
| Length | 35.000 mm |
| Housing Bore - Slip Fit [Max] | 45.093 mm |
| Bearing Liner Material | FrelonGold® |
| Flange | Yes |
| I.D. | 35 mm |
| Flange O.D. [Max] | 55.000 mm |
| Housing Bore - Press Fit [Max] | 45.025 mm |
| Flange Width [Max] | 5 mm |
| Housing Bore - Press Fit [Min] | 45 mm |
| Housing Bore - Slip Fit [Min] | 45.068 mm |
| Outside Dia. | 45 mm |
| Material | Aluminum, Frelon Lining |
| Static Load Rating [Max] | 1286 lbf |
| Weight | 0.158 LB |

