- Linear Bushing
- Flanged
- 40 mm ID x 50 mm OD x 40 mm Long
- Aluminum w/ FrelonGold® Liner
| Flange | Yes |
| Material | Aluminum, Frelon Lining |
| Flange Width [Max] | 5 mm |
| Flange O.D. [Max] | 60.000 mm |
| Housing Bore - Slip Fit [Max] | 50.093 mm |
| Inch/Metric | Metric |
| Housing Bore - Slip Fit [Min] | 50.068 mm |
| Static Load Rating [Max] | 1680 lbf |
| Bearing Liner Material | FrelonGold® |
| I.D. | 40 mm |
| Outside Dia. | 50 mm |
| Housing Bore - Press Fit [Min] | 50 mm |
| Housing Bore - Press Fit [Max] | 50.025 mm |
| Length | 40.000 mm |
| Weight | 8.0 LB |

