- Linear Bushing
- 6 mm ID x 10 mm OD x 6 mm Long
- Aluminum w/ FrelonGold® Liner
| Housing Bore - Press Fit [Max] | 10.015 mm |
| Flange | No |
| Outside Dia. | 10 mm |
| Length | 6.000 mm |
| Housing Bore - Slip Fit [Max] | 10.063 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 38 lbf |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 10.038 mm |
| Housing Bore - Press Fit [Min] | 10 mm |
| I.D. | 6 mm |
| Weight | 0.002 LB |

