- Linear Bushing
- 8 mm ID x 12 mm OD x 12 mm Long
- Aluminum w/ FrelonGold® Liner
| Bearing Liner Material | FrelonGold® |
| I.D. | 8 mm |
| Housing Bore - Slip Fit [Max] | 12.071 mm |
| Static Load Rating [Max] | 101 lbf |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Press Fit [Max] | 12.018 mm |
| Outside Dia. | 12 mm |
| Housing Bore - Press Fit [Min] | 12 mm |
| Length | 12.000 mm |
| Inch/Metric | Metric |
| Flange | No |
| Housing Bore - Slip Fit [Min] | 12.046 mm |
| Weight | 0.002 LB |

