- Linear Bushing
- 8 mm ID x 14 mm OD x 8 mm Long
- Aluminum w/ FrelonGold® Liner
| Housing Bore - Slip Fit [Max] | 14.071 mm |
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Min] | 14 mm |
| Flange | No |
| Material | Aluminum, Frelon Lining |
| Static Load Rating [Max] | 67 lbf |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 14.018 mm |
| Length | 8.000 mm |
| Outside Dia. | 14 mm |
| I.D. | 8 mm |
| Housing Bore - Slip Fit [Min] | 14.046 mm |
| Weight | 0.005 LB |

