- Linear Bushing
- 12 mm ID x 16 mm OD x 12 mm Long
- Aluminum w/ FrelonGold® Liner
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Max] | 16.018 mm |
| Housing Bore - Slip Fit [Min] | 16.046 mm |
| Length | 12.000 mm |
| Flange | No |
| Housing Bore - Slip Fit [Max] | 16.071 mm |
| Material | Aluminum, Frelon Lining |
| I.D. | 12 mm |
| Housing Bore - Press Fit [Min] | 16 mm |
| Outside Dia. | 16 mm |
| Static Load Rating [Max] | 151 lbf |
| Bearing Liner Material | FrelonGold® |
| Weight | 0.002 LB |

