- Linear Bushing
- 16 mm ID x 20 mm OD x 16 mm Long
- Aluminum w/ FrelonGold® Liner
| I.D. | 16 mm |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 20.056 mm |
| Flange | No |
| Inch/Metric | Metric |
| Housing Bore - Press Fit [Min] | 20 mm |
| Housing Bore - Press Fit [Max] | 20.021 mm |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Slip Fit [Max] | 20.081 mm |
| Outside Dia. | 20 mm |
| Static Load Rating [Max] | 269 lbf |
| Length | 16.000 mm |
| Weight | 0.005 LB |

