- Linear Bushing
- 20 mm ID x 25 mm OD x 25 mm Long
- Aluminum w/ FrelonGold® Liner
| Material | Aluminum, Frelon Lining |
| Length | 25.000 mm |
| Static Load Rating [Max] | 525 lbf |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 25.021 mm |
| Housing Bore - Slip Fit [Min] | 25.056 mm |
| Housing Bore - Slip Fit [Max] | 25.081 mm |
| I.D. | 20 mm |
| Housing Bore - Press Fit [Min] | 25 mm |
| Inch/Metric | Metric |
| Flange | No |
| Outside Dia. | 25 mm |
| Weight | 0.027 LB |

