- Linear Bushing
- 20 mm ID x 26 mm OD x 16 mm Long
- Aluminum w/ FrelonGold® Liner
| Flange | No |
| I.D. | 20 mm |
| Length | 16.000 mm |
| Outside Dia. | 26 mm |
| Inch/Metric | Metric |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Weight | 0.0 LB |
| Flange | No |
| I.D. | 20 mm |
| Length | 16.000 mm |
| Outside Dia. | 26 mm |
| Inch/Metric | Metric |
| Bearing Liner Material | FrelonGold® |
| Material | Aluminum, Frelon Lining |
| Weight | 0.0 LB |