- Linear Bushing
- 25 mm ID x 30 mm OD x 20 mm Long
- Aluminum w/ FrelonGold® Liner
| I.D. | 25 mm |
| Bearing Liner Material | FrelonGold® |
| Housing Bore - Press Fit [Max] | 30.021 mm |
| Length | 20.000 mm |
| Outside Dia. | 30 mm |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Press Fit [Min] | 30 mm |
| Housing Bore - Slip Fit [Min] | 30.056 mm |
| Inch/Metric | Metric |
| Flange | No |
| Housing Bore - Slip Fit [Max] | 30.081 mm |
| Static Load Rating [Max] | 525 lbf |
| Weight | 0.03 LB |

