- Linear Bushing
- 30 mm ID x 40 mm OD x 35 mm Long
- Aluminum w/ FrelonGold® Liner
| Bearing Liner Material | FrelonGold® |
| Flange | No |
| Length | 35.000 mm |
| Inch/Metric | Metric |
| Outside Dia. | 40 mm |
| Housing Bore - Slip Fit [Min] | 40.068 mm |
| Housing Bore - Press Fit [Min] | 40 mm |
| Housing Bore - Slip Fit [Max] | 40.093 mm |
| Static Load Rating [Max] | 1103 lbf |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Press Fit [Max] | 40.025 mm |
| I.D. | 30 mm |
| Weight | 0.053 LB |

