- Linear Bushing
- 35 mm ID x 45 mm OD x 50 mm Long
- Aluminum w/ FrelonGold® Liner
| Bearing Liner Material | FrelonGold® |
| Inch/Metric | Metric |
| Outside Dia. | 45 mm |
| Length | 50.000 mm |
| Housing Bore - Slip Fit [Max] | 45.093 mm |
| Housing Bore - Press Fit [Min] | 45 mm |
| Material | Aluminum, Frelon Lining |
| Housing Bore - Slip Fit [Min] | 45.068 mm |
| Housing Bore - Press Fit [Max] | 45.025 mm |
| Flange | No |
| Static Load Rating [Max] | 1838 lbf |
| I.D. | 35 mm |
| Weight | 0.192 LB |

