PBC Linear
PW10S
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #104308626
- 5/8" Precision ID
- FrelonGOLD Lined
- w/Nitrile Buna Polymod Seal One End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Overall Width | 1 3/4 in |
| Flange Thickness | 0.281 in |
| Static Load Rating [Max] | 5880 lbf |
| Width At Base | 2 1/2 in |
| Shaft Dia. | 0.625 in |
| Bolt Hole Size | 3/16 in |
| Base Width | 2 1/2 in |
| Bore Type | Fixed Diameter |
| Bearing Liner Material | Frelon |
| Pillow Block Type | Twin Bearing Version |
| Self Aligning | No |
| Inch/Metric | Inch |
| Seal Material | Polymod® |
| Width Bolt Center [Min] | 2.115 in |
| Body Height | 1.438 in |
| Retaining Ring Part No. | WH-115 |
| Length Bolt Center [Max] | 1.135 in |
| Width Bolt Center [Max] | 2.135 in |
| Load Capacity | 2940 lbs |
| Seals | Single |
| Preload | Yes |
| Body Width | 1 3/4 in |
| Bearing Insert | FL10S |
| Bolt Size | M8 |
| Type of Bearing | Self-Lubricating (Closed) |
| Overall Height | 1.625 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center | 1.125 in |
| Overall Length | 4 in |
| Length Bolt Center [Min] | 1.115 in |
| Weight | 1.0 LB |
