- 3/4" Compensated ID
- w/o Seals
- Twin Bearing Version
- Fixed Diameter
- Non-Self Aligning Pillow Block
features
- Patented self-aligning capabilities are standard
- Self-lubricating, requires no external lubricant
- Maintenance-free operation
- 20 times more load capacity than a ball bearing
- Dampens vibration for quiet and smooth operation
| Length Bolt Center [Min] | 1.24 in |
| Inch/Metric | Inch |
| Load Capacity | 3810 lbs |
| Width Bolt Center [Max] | 2.385 in |
| Preload | No |
| Bore Type | Fixed Diameter |
| Base Width | 2 3/4 in |
| Overall Length | 4.5 in |
| Body Height | 1 3/4 in |
| Overall Height | 1.75 in |
| Shaft Dia. | 0.75 in |
| Width Bolt Center [Min] | 2.365 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center [Max] | 1.26 in |
| Bearing Liner Material | Frelon |
| Body Width | 1 7/8 in |
| Length Bolt Center | 1.25 in |
| Static Load Rating [Max] | 7620 lbf |
| Bolt Hole Size | 3/16 in |
| Seal Material | None |
| Pillow Block Type | Twin Bearing Version |
| Recommended Shafting Class | L |
| Overall Width | 1 7/8 in |
| Width At Base | 2 3/4 in |
| Type of Bearing | Self-Lubricating (Closed) |
| Bolt Size | M8 |
| Flange Thickness | 0.313 in |
| Seals | None |
| Pillow Block Material | Aluminum |
| Retaining Ring Part No. | WH-128 |
| Self Aligning | No |
| Weight | 1.125 LB |

