- 2" Precision ID
- FrelonGOLD Lined
- Twin Pillow Block Assembly
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Resistant to chemicals and corrosive environments
- Self-aligning
- Custom configuration available
- Available in open, closed, single and twin blocks
| Seal Material | None |
| Seals | None |
| Width Bolt Center [Min] | 5.240 in |
| Overall Length | 10 in |
| Overall Height | 4.0625 in |
| Bearing Insert | FL32 |
| Bore Type | Fixed Diameter |
| Shaft Dia. | 2 in |
| Load Capacity | 25050 lbs |
| Body Width | 4 1/2 in |
| Length Bolt Center [Min] | 3.24 in |
| Overall Width | 4 1/2 in |
| Bearing Liner Material | Frelon |
| Pillow Block Material | Aluminum |
| Static Load Rating [Max] | 50100 lbf |
| Pillow Block Type | Twin Bearing Version |
| Self Aligning | No |
| Width Bolt Center [Max] | 5.260 in |
| Preload | Yes |
| Type of Bearing | Self-Lubricating (Closed) |
| Length Bolt Center | 3.25 in |
| Retaining Ring Part No. | WH-300 |
| Base Width | 6 in |
| Width At Base | 6 in |
| Dynamic Load Rating | N/A |
| Length Bolt Center [Max] | 3.26 in |
| Bolt Hole Size | 13/32 in |
| Inch/Metric | Inch |
| Body Height | 4.06 in |
| Bolt Size | 3/8 in |
| Flange Thickness | 5/8 in |
| Weight | 13.5 LB |

