PBC Linear
PWN16D
Simplicity® Inch Series Self-Lubricated Linear Bearing Twin Pillow Block
Item #101450017
- 1" Precision ID
- FrelonGOLD Lined
- Open Series
- w/Nitrile Buna Polymod Seal Each End
- Twin Pillow Block Assembly
features
- Maintenance-free operation
- Smooth, quiet operation
- Will not catastrophically fail
- Embedded ability of hard particulate eliminates galling and shaft damage
| Seals | Both Ends |
| Preload | Yes |
| Length Bolt Center [Max] | 1.76 in |
| Body Width | 2 3/8 in |
| Bolt Size | M10 |
| Static Load Rating [Max] | 14100 lbf |
| Bolt Hole Size | 7/32 in |
| Pillow Block Type | Twin Bearing Version |
| Inch/Metric | Inch |
| Retaining Ring Part No. | MNAN-156 |
| Body Height | 1.938 in |
| Flange Thickness | 3/8 in |
| Bearing Insert | FLN16D |
| Base Width | 3 1/4 in |
| Self Aligning | No |
| Overall Height | 2.1875 in |
| Width Bolt Center [Min] | 2.865 in |
| Width At Base | 3 1/4 in |
| Type of Bearing | Self-Lubricating (Open) |
| Length Bolt Center [Min] | 1.74 in |
| Length Bolt Center | 1.75 in |
| Width Bolt Center [Max] | 2.885 in |
| Overall Length | 6 in |
| Shaft Dia. | 1 in |
| Load Capacity | 7050 lbs |
| Bearing Liner Material | Frelon |
| Overall Width | 2 3/8 in |
| Seal Material | Polymod® |
| Bore Type | Fixed Diameter |
| Dynamic Load Rating | N/A |
| Slot Opening - Width | 0.563 in |
| Weight | 1.97 LB |
