- 1 1/4" Precision ID
- FrelonGOLD Lined
- Open Series
- Twin Pillow Block Assembly
features
- Self-lubricating patented Frelon® liner
- Oil free, maintenance free
- Wide temperature range: -400 °F to 400 °F (-240 °C to 204 °C)
- Shock load absorption
- Vibration dampening – smooth and quiet linear motion
- 20x more load capacity than ball bearings
- Linear material similar to energized PTFE seals
- Harmlessly slides over particulates, eliminating galling and shaft damage
- Resistant to chemicals and corrosive environments
- Self-aligning
- Custom configuration available
- Available in open, closed, single and twin blocks
| Bearing Insert | FLN20 |
| Inch/Metric | Inch |
| Overall Width | 3 in |
| Flange Thickness | 0.438 in |
| Self Aligning | No |
| Base Width | 4 in |
| Shaft Dia. | 1.25 in |
| Length Bolt Center | 2 in |
| Retaining Ring Part No. | MNAN-200 |
| Seals | None |
| Bearing Liner Material | Frelon |
| Body Height | 2 1/2 in |
| Overall Length | 7.5 in |
| Load Capacity | 10290 lbs |
| Width Bolt Center [Max] | 3.510 in |
| Bore Type | Fixed Diameter |
| Pillow Block Type | Twin Bearing Version |
| Overall Height | 2.8125 in |
| Bolt Hole Size | 7/32 in |
| Seal Material | None |
| Bolt Size | M10 |
| Preload | Yes |
| Width Bolt Center [Min] | 3.490 in |
| Width At Base | 4 in |
| Slot Opening - Width | 0.625 in |
| Type of Bearing | Self-Lubricating (Open) |
| Length Bolt Center [Max] | 2.01 in |
| Body Width | 3 in |
| Length Bolt Center [Min] | 1.99 in |
| Static Load Rating [Max] | 20580 lbf |
| Dynamic Load Rating | N/A |
| Pillow Block Material | Aluminum |
| Weight | 3.725 LB |

