Skip to content Skip to navigation menu
PBC LinearRR30-480

RR30-480

Redi-Rail® Linear Guides Rail
Item #103910128
  • Redi-Rail® Linear Guides Rail
  • 30 mm Wide
  • 480 mm Length
PBC LinearRR30-480
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Redi-Rail® Linear Guides Rail
  • 30 mm Wide
  • 480 mm Length

features

  • Aluminum structure is lightweight while providing structural stiffness
  • Hardened steel raceways extend slider bearing life
  • Withstands temperatures up to 180 °F
  • Butt joinable for longer length applications simplified
Bolt Hole Size Dimension M5
Length 480.000 mm
Material Aluminum Alloy with Hardened Steel Raceways
Bolt Hole Spacing 60 mm
Type of Track U-Channel w/ Raceway Insert
Weight 0.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison