- Redi-Rail® Linear Guides Rail
- 45.000 mm Wide
- 720.000 mm Length
features
- Hardened steel raceways extend slider bearing life
- Aluminum structure is lightweight while providing structural stiffness
- Withstands temperatures up to 180 °F
- Butt joinable for longer length applications simplified
| Material | Aluminum Alloy with Hardened Steel Raceways |
| Bolt Hole Spacing | 60 mm |
| Length | 720.000 mm |
| Type of Track | U-Channel w/ Raceway Insert |
| Bolt Hole Size Dimension | M6 |
| Weight | 2.68 LB |

