- Redi-Rail® Linear Guides Rail
- 65 mm Wide
- 720 mm Length
features
- Aluminum structure is lightweight while providing structural stiffness
- Hardened steel raceways extend slider bearing life
- Withstands temperatures up to 180 °F
- Butt joinable for longer length applications simplified
| Length | 720.000 mm |
| Bolt Hole Size Dimension | M6 |
| Material | Aluminum Alloy with Hardened Steel Raceways |
| Type of Track | U-Channel w/ Raceway Insert |
| Bolt Hole Spacing | 80 mm |
| Weight | 5.86 LB |

