- Redi-Rail® Linear Guides Slide
- 86.9 mm L x 22.6 mm W x 25.4 mm H
- Aluminum Alloy
features
- Sealed double row bearings provide maintenance-free, smooth linear guidance
- Side adjusted preload greatly simplifies assembly and installation
- Withstands temperatures up to 180 °F
| Length | 86.900 mm |
| Width | 22.6 mm |
| Material | Aluminum Alloy with Steel Bearings |
| Tapped Hole Size | M5 x 0.8 |
| Overall Length | 86.900 mm |
| Rail Width | 30 mm |
| Bolt Hole Spacing | 26 mm |
| Type of Track | U-Channel w/ Raceway Insert |
| No. of Tapped Holes | 2 |
| Height | 25.400 mm |
| Weight | 0.216 LB |

