- Redi-Rail® Linear Guides Slide
- 162 mm L x 32.3 mm W x 50.8 mm H
- Aluminum Alloy
features
- Sealed double row bearings provide maintenance-free, smooth linear guidance
- Side adjusted preload greatly simplifies assembly and installation
- Withstands temperatures up to 180 °F
| Material | Aluminum Alloy with Steel Bearings |
| Bolt Hole Spacing | 52 mm |
| Length | 162.000 mm |
| Overall Length | 162.000 mm |
| Height | 50.800 mm |
| Width | 32.3 mm |
| Tapped Hole Size | M8 x 1.25 |
| Rail Width | 65 mm |
| Type of Track | U-Channel w/ Raceway Insert |
| No. of Tapped Holes | 2 |
| Weight | 1.244 LB |

