- 1" Square Bearing w/Two Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
| Height | 1.720 in |
| Mounting Holes Length Center to Center | 1.375 in |
| Tapped Hole Size | #8-32 |
| Material | Aluminum |
| Length | 2 1/4 in |
| Mounting Holes Width Center to Center | 1.125 in |
| Weight | 0.25 LB |

