Skip to content Skip to navigation menu
PBC LinearSB16-2E

SB16-2E

Simplicity® Square Self-Lubricated Linear Bearing
Item #102221122
  • 1" Square Bearing w/Two Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
PBC LinearSB16-2E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Square Bearing w/Two Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
Length 2 1/4 in
Tapped Hole Size #8-32
Mounting Holes Width Center to Center 1.125 in
Mounting Holes Length Center to Center 1.375 in
Material Aluminum
Height 1.720 in
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison