- 1" Square Bearing
- Long
- w/Four Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
| Tapped Hole Size | #8-32 |
| Mounting Holes Length Center to Center | 1.375 in |
| Mounting Holes Width Center to Center | 1.125 in |
| Length | 4 in |
| Height | 1.720 in |
| Material | Aluminum |
| Weight | 0.85 LB |

