- 1 1/2" Square Bearing
- Long
- w/Two Sides Adjustable And Frelon J Plugs For Stainless Steel Shaft
| Mounting Holes Width Center to Center | 1.625 in |
| Height | 2.312 in |
| Mounting Holes Length Center to Center | 1.438 in |
| Material | Aluminum |
| Length | 6 in |
| Tapped Hole Size | 1/4-20 |
| Weight | 1.71 LB |

