- 1 1/4" Nominal Shaft Diameter
- Inch Series Center Flange Bearing
- w/Round Flange
- Single Bearing
- Self Aligning
| Overall Length | 4.875 in |
| Flange Thickness | 3/4 in |
| Pilot Diameter [Max] | 1.75 in |
| Seal/Wiper Material | None |
| Preload | Yes |
| Bearing Liner Material | FrelonGold® |
| Flange Width [Max] | 0.75 in |
| Recommended Shafting Class | L |
| Flange Width | 0.75 in |
| Flange Type | Round |
| Length to Flange | 1.125 in |
| Length to Flange1 | 3 in |
| Inch/Metric | Inch |
| Bearing Type | Single |
| Pilot Diameter [Min] | 1.7495 in |
| Static Load Rating [Max] | 10290 lb/in |
| Bolt Hole Size | 0.281 in |
| Shaft Dia. | 1.25 in |
| Seals | None |
| Flange Outside Dimension | 3.5 in |
| Bolt Circle Dia. | 3.05 in |
| Bolt Size | 1/4 |
| Self Aligning | Yes |
| Pillow Block Material | Aluminum |
| Weight | 4.4 LB |

