- 1/2" Nominal Shaft Diameter
- Inch Series Flange Bearing
- w/Square Flange
- Single Bearing
- Self Aligning w/Seals Both Ends
| Flange Type | Square |
| Bolt Circle Dia. | 1 3/4 in |
| Preload | Yes |
| Self Aligning | Yes |
| Seal/Wiper Material | Polymod |
| Bolt Hole Width | 1 1/4 in |
| Length to Flange1 | 1.437 in |
| Bolt Hole Size | 0.187 in |
| Flange Thickness | 1/4 in |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Inch/Metric | Inch |
| Bearing Type | Single |
| Seals | Both Ends |
| Bolt Holes | 4 |
| Bolt Hole Length | 1 1/4 in |
| Bolt Size | #8 |
| Shaft Dia. | 0.5 in |
| Flange Width | 0.25 in |
| Bearing Liner Material | FrelonGold® |
| Overall Length | 1.687 in |
| Static Load Rating [Max] | 1950 lb/in |
| Weight | 0.17 LB |

