- 1.3 in Inner Diameter
- 0.88 in Width
- Cylindrical Bore Type
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| I.D. | 1.25 in, 6.35 mm |
| Static Load Rating [Max] | 82.5 kN |
| Series | 02400 |
| Coating | Without |
| Bore Dia. | 1.3 in, 31.75 mm |
| Width | 0.88 in, 22.225 mm |
| Bearing Inner Ring Width | 0.88 in, 22.225 mm |
| Relubrication Feature | Without |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Sealing | Without |
| Weight | 0.51 LB |

