- 1.5 in Inner Diameter
- 0.75 in Width
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Design | CRSHA1 |
| Static Load Rating [Max] | 57.9 kN |
| Cage Material | Bearing Steel |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 1.38 in |
| Series | 13600 |
| I.D. | 1.5000 in, 12.7 mm |
| Overall Width | 0.38 in |
| Housing Bore Dia. | 2.25 in |
| Material | Bearing Steel |
| Operating Temperature [Max] | 210 °F |
| Static Load Rating | 13016 lbf, 57.9 kN |
| Speed | 6600 rpm |
| Bore Dia. | 1.5 in, 38.1 mm |
| Bore Type | Cylindrical |
| Bearing Inner Ring Width | 0.75 in, 19.05 mm |
| Basic Dynamic Load Rating | 10521 lbf, 46.8 kN |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Relubrication Feature | Without |
| Number of Rows | 1 |
| Sealing | Without |
| Coating | Without |
| Width | 0.75 in, 19.05 mm |
| Cage | Sheet Metal |
| Weight | 0.42 LB |
| EAN or UPC | 12001061046742 |

