Skip to content Skip to navigation menu
1 in Single Row Tapered Roller Bearing Cone

15102

1 in Single Row Tapered Roller Bearing Cone
Item #114133249
  • 1 in Inner Diameter
  • 0.81 in Width
1 in Single Row Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inner Diameter
  • 0.81 in Width

description

  • These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

features

  • Designed for moderate loads, like in many agricultural applications
  • Can be combined with corresponding cups
  • Moderate radial and axial load carrying capacity
  • Accommodate axial loads in one direction
  • Low friction and long service life
Operating Temperature [Max] 210 °F
Lip Type Single Lip
Design CRW1
Lubricant Oil or Grease
Case Design metal case
Installation Housing Press Fit
Pressure 10 psi
Overall Width 0.38 in, 9.53 mm
Shaft Dia. 1.5 in, 38.1 mm
Lip Material Nitrile Rubber (NBR)
Housing Bore Dia. 2.5 in, 63.55 mm
Speed 0.07 ft/min
Operating Temperature [Min] -40 °F
Bore Type Cylindrical
Bearing Part Inner Ring, Cage and Roller Assembly (Cone Assembly)
Bearing Inner Ring Width 0.81 in, 20.638 mm
Width 0.81 in, 20.638 mm
Coating Without
Relubrication Feature Without
Cage Sheet Metal
Sealing Without
Bore Dia. 1 in, 25.4 mm
Weight 0.51 LB
EAN or UPC 12001067935408
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison