- 1.2 in Inner Diameter
- 0.81 in Width
- Sheet Metal Cage
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Width | 0.81 in, 20.638 mm |
| Bore Type | Cylindrical |
| Coating | Without |
| Bearing Inner Ring Width | 0.81 in, 20.638 mm |
| Cage | Sheet Metal |
| Sealing | Without |
| Bore Dia. | 1.2 in, 29.987 mm |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Relubrication Feature | Without |
| Weight | 0.46 LB |
| EAN or UPC | 12001069704910 |

