- Tapered Roller Bearing
- 10701 lbf Basic Static Load Rating
description
- These tapered roller bearing cones (inner ring with rollers and cage) offer cost-effective solutions for applications operating at moderate loads, such as many agricultural applications. Combined with corresponding cups (outer ring), they create a complete bearing that accommodates combined loads and provides low friction. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
features
- Designed for moderate loads, like in many agricultural applications
- Can be combined with corresponding cups
- Moderate radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
| Number of Rows | 1 |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 9554 lbf, 42.5 kN |
| Sealing | Without |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Static Load Rating | 10701 lbf, 47.6 kN |
| Coating | Without |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Weight | 0.353 LB |

