Flanged ball bearing units consisting of an insert bearing mounted in a composite or cast metal housing that can be bolted to a machine wall or frame. In addition to being part of a unit, some flanged housings for insert bearings are available as separate components. The SKF assortment includes ball bearing units compliant with several industrial standards, meeting many requirements regarding bolt patterns and mechanisms for locking onto the shaft.
features
Ready to mount
Lubricated and sealed bearings
Quick locking on the shaft
Large variety of housing shapes, housing materials, and locking methods
Concentric locking options for high speeds and low vibration
Width
1.2 in, 30.28 mm
Number of Bolt Holes
4
Housing Material
Spheroidal Cast Iron
Lubricant
Grease
Housing Type
Flanged
Weight
3.153 LB
EAN or UPC
12001069846108
We're here for you
with Service Centers across the country - We have your back